missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ LDPE Dropping Bottles without Cap
Description
- Made of low density polyethylene (LDPE) for flexible, squeezable dispensing
- Available in natural or white LDPE color options
- White LDPE bottle helps protect UV light-sensitive samples
- Available in a variety of sizes from 3mL to 30mL
- Sold without cap, allowing compatibility with preferred closure
- Packaged in cases of 100 or 1000
Order Info
Dropping tips or caps must be purchased separately
Specifications
Specifications
| Capacity | 3 mL, 0.1 oz. |
| Capacity (Metric) | 3 mL |
| Color | Natural |
| Diameter (English) | 0.51 in. |
| Material | LDPE |
| Quantity | 1000/Cs. |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Mouth | Narrow |
| Show More |