missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles
Description
- Available in a variety of sizes
- Packaged in cases of 100, 1000 or bulk
Order Info
Dropping tips or caps must be purchased separately
Specifications
Specifications
| Capacity | 3 mL, 0.1 oz. |
| Capacity (Metric) | 3 mL |
| Capacity (English) | 0.1 oz. |
| Color | Natural |
| Diameter (English) | 0.51 in. |
| Material | LDPE |
| Quantity | 100/cs |
| Closure Included | No |
| Height (Metric) | 39 mm |
| Product Type | Dropping Bottle |
| Show More |