missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ LDPE Dropping Bottles without Cap

Catalog No. 0343974E
Change view
Click to view available options
Capacity (Metric):
3 mL
6 mL
30 mL
Color:
Natural
White
Quantity:
100/Cs.
1000/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Quantity
0343974E 3 mL White 1000/Cs.
0343972H 3 mL Natural 100/Cs.
0343979 3 mL Natural 1000/Cs.
0343974D 6 mL White 1000/Cs.
0343971C 30 mL White 100/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 0343974E Supplier DWK Life Sciences Supplier No. W242831A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ LDPE Dropping Bottles without Cap are made of low density polyethylene and manufactured to strict quality control standards. Available in natural or white LDPE, with white bottles helping to protect UV light-sensitive samples. Sold without cap in a range of sizes.

  • Made of low density polyethylene (LDPE) for flexible, squeezable dispensing
  • Available in natural or white LDPE color options
  • White LDPE bottle helps protect UV light-sensitive samples
  • Available in a variety of sizes from 3mL to 30mL
  • Sold without cap, allowing compatibility with preferred closure
  • Packaged in cases of 100 or 1000

Order Info

Dropping tips or caps must be purchased separately

Specifications

Capacity 3 mL, 0.1 oz.
Capacity (Metric) 3 mL
Color White
Diameter (English) 0.51 in.
Material LDPE
Quantity 1000/Cs.
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 39 mm
Height (English) 1.54 in.
Closure Size 8-425 mm
Diameter (Metric) 14 mm
Autoclavable Not Autoclavable
Capacity (English) 0.1 oz.
Shape Round
Disposable Reusable
Product Type Dropping Bottle
Show More Show Less