missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles
Excellent chemical resistance
Supplier: DWK Life Sciences W242826A
Description
- Available in a variety of sizes
- Packaged in cases of 100, 1000 or bulk
Order Info
Dropper tips and caps must be ordered separately.
Identifiants chimiques
| LDPE | |
| No | |
| Not Autoclavable |
Spécifications
| 30 mL, 1.01 oz. | |
| 1.01 oz. | |
| 1.22 in. | |
| 1000/Cs. | |
| No | |
| 2.75 in. | |
| 20-410 mm | |
| Not Autoclavable |
| 30 mL | |
| Natural | |
| LDPE | |
| 1000/Cs. | |
| 70 mm | |
| Cellulose Acetate Proprionate | |
| 31 mm |