missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles
Excellent chemical resistance
Supplier: DWK Life Sciences W242822
Description
- Available in a variety of sizes
- Packaged in cases of 100, 1000 or bulk
Order Info
Dropper tips and caps must be ordered separately.
Identifiants chimiques
| LDPE | |
| No | |
| Not Autoclavable |
Spécifications
| 6 mL, 0.2 oz. | |
| 0.2 oz. | |
| 0.66 in. | |
| 100/Cs. | |
| No | |
| 1.65 in. | |
| 13-425 mm | |
| Not Autoclavable |
| 6 mL | |
| Natural | |
| LDPE | |
| 100/Cs. | |
| 42 mm | |
| Cellulose Acetate Proprionate | |
| 17 mm |