missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Headspace Autosampler Vials: Screw Thread
Manufactured from clear Type I borosilicate glass
$164.21 - $227.67
Specifications
| Diameter (Metric) Outer | 23 mm |
|---|---|
| Material | Borosilicate Glass |
| No. per Case | 100 |
| Base Style | Round |
| Closure Type | Screw Cap |
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Height (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Height (Metric) | Price | Quantity & Availability | |||
|
03410728
|
DWK Life Sciences
W225284 |
10 mL | Clear | 46 mm |
Case of 100 Each for $164.21
|
|
|||
|
03410730
|
DWK Life Sciences
W225285 |
10 mL | Amber | 46 mm |
Case of 100 Each for $175.24
|
|
|||
|
03410729
|
DWK Life Sciences
W225286 |
20 mL | Clear | 75.5 mm |
Case of 100 Each for $218.24
|
|
|||
|
03410731
|
DWK Life Sciences
W225287 |
20 mL | Amber | 75.5 mm |
Case of 100 Each for $227.67
|
|
|||
Description
- Screw thread finish eliminates the need for crimping tools
- Accepts 18mm screw thread closures with septa
Specifications
| 23 mm | |
| 100 | |
| Screw Cap | |
| 18 mm |
| Borosilicate Glass | |
| Round | |
| 100 Cs. |