missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Headspace Autosampler Vials: Screw Thread

Catalog No. 03410728
Change view
Click to view available options
Volume (Metric):
10 mL
20 mL
Color:
Amber
Clear
Height (Metric):
46 mm
75.5 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Height (Metric)
03410728 10 mL Clear 46 mm
03410730 10 mL Amber 46 mm
03410729 20 mL Clear 75.5 mm
03410731 20 mL Amber 75.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03410728 Supplier DWK Life Sciences Supplier No. W225284

Manufactured from clear Type I borosilicate glass

  • Screw thread finish eliminates the need for crimping tools
  • Accepts 18mm screw thread closures with septa

Specifications

Color Clear
Diameter (Metric) Outer 23 mm
Material Borosilicate Glass
Volume (Metric) 10 mL
Height (English) 1.81 in.
No. per Case 100
Base Style Round
Closure Type Screw Cap
Quantity 100 Cs.
Closure Size 18 mm
Height (Metric) 46 mm
Show More Show Less