missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Headspace Autosampler Vials: Screw Thread

Catalog No. 03410731
Change view
Click to view available options
Volume (Metric):
10 mL
20 mL
Color:
Amber
Clear
Height (Metric):
46 mm
75.5 mm
Height (English):
1.81 in.
2.97 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Height (Metric) Height (English)
03410731 20 mL Amber 75.5 mm 2.97 in.
03410728 10 mL Clear 46 mm 1.81 in.
03410730 10 mL Amber 46 mm 1.81 in.
03410729 20 mL Clear 75.5 mm 2.97 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03410731 Supplier DWK Life Sciences Supplier No. W225287

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ Headspace Autosampler Vials: Screw Thread are manufactured from clear Type I borosilicate glass. The screw thread finish eliminates the need for crimping tools and accepts 18mm screw thread closures with septa for reliable headspace analysis.

  • Screw thread finish eliminates the need for crimping tools
  • Accepts 18mm screw thread closures with septa
  • Manufactured from Type I borosilicate glass
  • Available in clear and amber glass
  • Available in 10mL and 20mL capacities

Specifications

Color Amber
Diameter (Metric) Outer 23 mm
Material Borosilicate Glass
Sterility Non-sterile
Volume (Metric) 20 mL
Height (English) 2.97 in.
No. per Case 100
Base Style Round
Closure Type Screw Cap
Quantity 100 Cs.
Closure Size 18 mm
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 75.5 mm
Preservative None
Product Type Screw Thread Headspace Vial
Show More Show Less