missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Headspace Autosampler Vials: Screw Thread

Manufactured from clear Type I borosilicate glass

Supplier:  DWK Life Sciences W225286

 Afficher plus de versions de ce produit

Numéro de catalogue. 03410729


Il en reste null

Description

Description

  • Screw thread finish eliminates the need for crimping tools
  • Accepts 18mm screw thread closures with septa
Spécifications

Identifiants chimiques

23 mm
100
Screw Cap
18 mm
Borosilicate Glass
Round
100 Cs.

Spécifications

Clear
Borosilicate Glass
2.97 in.
Round
100 Cs.
75.5 mm
23 mm
20 mL
100
Screw Cap
18 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions