missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Roller Culture Vessels
Uniform quality and performance for higher cell yields
$889.82 - $1,162.43
Specifications
| Color | Clear |
|---|---|
| Diameter (English) | 4.3 in. |
| Material | Borosilicate Glass |
| Closure Size | 38-415 mm |
| Diameter (Metric) | 110 mm |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Material | Closure Color | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Material | Closure Color | Price | Quantity & Availability | |||
|
12141554
|
DWK Life Sciences
348252 |
1380 mL | Phenolic | Black |
Case of 4 Each for $1,143.00
|
|
|||
|
064421A
|
DWK Life Sciences
348272 |
1380 mL | Polypropylene | White |
Pack of 4 Each for $979.71
|
|
|||
|
06455C
|
DWK Life Sciences
348522 |
1760 mL | Phenolic | Black |
Case of 4 Each for $1,132.06
|
|
|||
|
12141555
|
DWK Life Sciences
348253 |
1760 mL | Phenolic | Black |
Case of 4 Each for $1,162.43
|
|
|||
|
064421B
|
DWK Life Sciences
348273 |
2000 mL | Polypropylene | White |
Case of 4 Each for $889.82
|
|
|||
Description
Made from borosilicate glass, specially selected for optical clarity, interior surface smoothness, and absence of imperfections — and to exacting manufacturing tolerances.
- Tapered neck (nominal I.D. of 29mm) is easy to clean
- Supplied with deep-skirted 38-415 black phenolic screw caps with white styrene-butadiene rubber liners
- Both bottles and caps are autoclavable
- Nonsterile
Specifications
| Clear | |
| Borosilicate Glass | |
| 110 mm |
| 4.3 in. | |
| 38-415 mm | |
| Screw Cap |