missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Roller Culture Vessels

Catalog No. 12141554
Change view
Click to view available options
Capacity (Metric):
1380 mL
1760 mL
2000 mL
Closure Material:
Phenolic
Polypropylene
Closure Color:
Black
White
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Material Closure Color
12141554 1380 mL Phenolic Black
064421A 1380 mL Polypropylene White
06455C 1760 mL Phenolic Black
12141555 1760 mL Phenolic Black
064421B 2000 mL Polypropylene White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 12141554 Supplier DWK Life Sciences Supplier No. 348252

Uniform quality and performance for higher cell yields

Made from borosilicate glass, specially selected for optical clarity, interior surface smoothness, and absence of imperfections — and to exacting manufacturing tolerances.

  • Tapered neck (nominal I.D. of 29mm) is easy to clean
  • Supplied with deep-skirted 38-415 black phenolic screw caps with white styrene-butadiene rubber liners
  • Both bottles and caps are autoclavable
  • Nonsterile

Specifications

Capacity 46.66 oz., 1380 mL
Capacity (Metric) 1380 mL
Capacity (English) 46.66 oz.
Color Clear
Diameter (English) 4.3 in.
Material Borosilicate Glass
Closure Color Black
Height (Metric) 240 mm
Height (English) 9.44 in.
Closure Material Phenolic
Closure Size 38-415 mm
Diameter (Metric) 110 mm
Closure Type Screw Cap
Show More Show Less