missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Roller Culture Vessels

Uniform quality and performance for higher cell yields

Supplier:  DWK Life Sciences 348272

 View more versions of this product

Catalog No. 064421A


Only null left

Description

Description

Made from borosilicate glass, specially selected for optical clarity, interior surface smoothness, and absence of imperfections — and to exacting manufacturing tolerances.

  • Tapered neck (nominal I.D. of 29mm) is easy to clean
  • Supplied with deep-skirted 38-415 black phenolic screw caps with white styrene-butadiene rubber liners
  • Both bottles and caps are autoclavable
  • Nonsterile

Specifications

Chemical Identifiers

Clear
Borosilicate Glass
110 mm
4.3 in.
38-415 mm
Screw Cap

Specifications

46.66 oz., 1380 mL
46.66 oz.
4.3 in.
White
9.44 in.
38-415 mm
Screw Cap
1380 mL
Clear
Borosilicate Glass
240 mm
Polypropylene
110 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions