missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Roller Culture Vessels
Uniform quality and performance for higher cell yields
Supplier: DWK Life Sciences 348273
Description
Made from borosilicate glass, specially selected for optical clarity, interior surface smoothness, and absence of imperfections — and to exacting manufacturing tolerances.
- Tapered neck (nominal I.D. of 29mm) is easy to clean
- Supplied with deep-skirted 38-415 black phenolic screw caps with white styrene-butadiene rubber liners
- Both bottles and caps are autoclavable
- Nonsterile
Chemical Identifiers
| Clear | |
| Borosilicate Glass | |
| 110 mm |
| 4.3 in. | |
| 38-415 mm | |
| Screw Cap |
Specifications
| 2000 mL | |
| 68 oz. | |
| 4.3 in. | |
| White | |
| 11.22 in. | |
| 38-415 mm | |
| Screw Cap |
| 2000 mL | |
| Clear | |
| Borosilicate Glass | |
| 285 mm | |
| Polypropylene | |
| 110 mm |