missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-Z Vial™ Convenience Pack - Amber Vials with 11mm Crimp Finish

Catalog No. 02926936
Change view
Click to view available options
Color (Seal):
Blue
Green
Natural
Red
Quantity:
100 Cs.
100 Pk.
Material (Liner):
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color (Seal) Quantity Material (Liner)
02926936 Natural 100 Cs. PTFE/Silicone
02926933 Red 100 Cs. PTFE/Rubber
02926937 Red 100 Pk. PTFE/Silicone
02926941 Red 100 Pk. PTFE/Silicone/PTFE
02926942 Blue 100 Pk. PTFE/Silicone/PTFE
02926939 Green 100 Pk. PTFE/Silicone
02926938 Blue 100 Pk. PTFE/Silicone
02926932 Natural 100 Pk. PTFE/Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 02926936 Supplier DWK Life Sciences Supplier No. W22517202

Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler needle damage.

  • Manufactured from certified amber Type I borosilicate glass
  • Vials are packaged 100 per shelf pack and 10 packs per case
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage

Specifications

Color (Seal) Natural
Material (Liner) PTFE/Silicone
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Material (Seal) Aluminum
Closure Type Crimp Cap
Quantity 100 Cs.
Closure Size 11 mm
Height (Metric) 32 mm
Show More Show Less