missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Vial™ Convenience Pack - Amber Vials with 11mm Crimp Finish
Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler needle damage.
Supplier: DWK Life Sciences W2251720207
Description
- Manufactured from certified amber Type I borosilicate glass
- Vials are packaged 100 per shelf pack and 10 packs per case
- 40% larger opening improves sample accessibility while reducing autosampler needle damage
Chemical Identifiers
| Amber | |
| Borosilicate Glass | |
| 1.25 in. | |
| Crimp Cap | |
| 32 mm |
| 12 mm | |
| 1.8 mL | |
| Aluminum | |
| 11 mm |
Specifications
| Green | |
| Amber | |
| Borosilicate Glass | |
| 1.25 in. | |
| Crimp Cap | |
| 11 mm |
| PTFE/Silicone | |
| 12 mm | |
| 1.8 mL | |
| Aluminum | |
| 100 Pk. | |
| 32 mm |