missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Vial Pack (ABC™ 9mm Screw Thread Finish and Amber Vial w/Patch)

ABC Vials, made from Type I borosilicate glass, and 9mm ABC Screw Caps are available together in convenience packs of 100. The 1.8ml vials are packaged in a recyclable PETE clamshell case to help prevent particulate contamination. Caps are available in six colors.

Supplier:  DWK Life Sciences W22515306

 Afficher plus de versions de ce produit

Numéro de catalogue. 03410278


Il en reste null

Description

Description

  • Manufactured from amber Type I borosilicate glass with writing patch
  • Packaged with 9 mm ABC Screw Caps in convenience packs of 107
Spécifications

Identifiants chimiques

12 mm
1.8 mL
Polypropylene
100 Pk.
Yes
Borosilicate Glass
1.25 in.
Screw Cap
9 mm
32 mm

Spécifications

Natural
Natural
Borosilicate Glass
1.8 mL
Polypropylene
100 Pk.
Yes
PTFE
12 mm
No
1.25 in.
Screw Cap
9 mm
32 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions