missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32 mm LVI Clear Vial Convenience Pack with Screw Top Finish and Marking Patch
LVI™ Vial with a sealed-in 300 μL glass limited volume insert, fused to vial to prevent needle damage. Made of Type I borosilicate glass with white ceramic write-on patch.
$567.43 - $626.96
Specifications
| Color | Clear |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 0.3 mL |
| Thread Style | Screw |
| Catalog Number | Mfr. No. | Closure Color | Septum | Pre-slit | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Color | Septum | Pre-slit | Price | Quantity & Availability | |||
|
03410439
|
DWK Life Sciences
W2253260601 |
Black | PTFE | No |
Pack of 100 Each for $567.43
|
|
|||
|
03410431
|
DWK Life Sciences
W2253260204 |
Blue | PTFE, Silicone | No |
Pack of 100 Each for $599.61
|
|
|||
|
03410436
|
DWK Life Sciences
W22532604 |
Natural | PTFE, Silicone | No |
Pack of 100 Each for $587.82
|
|
|||
|
03410433
|
DWK Life Sciences
W2253260207 |
Green | PTFE, Silicone | No |
Pack of 100 Each for $599.61
|
|
|||
|
03410429
|
DWK Life Sciences
W2253260201 |
Black | Red PTFE, White Silicone | No |
Pack of 100 Each for $599.61
|
|
|||
|
03410440
|
DWK Life Sciences
W22532608 |
Natural | PTFE, Silicone | Yes |
Case of 100 Each for $626.96
|
|
|||
|
03410437
|
DWK Life Sciences
W2253260401 |
Black | Blue PTFE, White Silicone | No |
Pack of 100 Each for $599.61
|
|
|||
|
03410432
|
DWK Life Sciences
W2253260205 |
Yellow | PTFE, Silicone | No |
Pack of 100 Each for $599.61
|
|
|||
Description
- Borosilicate glass vial with 300 μL glass limited volume insert
- Insert is fused to vial to prevent needle damage
- Crimp top seal
- Writing patch on all vials
Specifications
| Clear | |
| Borosilicate Glass | |
| Screw | |
| Polypropylene | |
| Yes |
| 12 mm | |
| 0.3 mL | |
| 0.3 mL | |
| Screw Cap | |
| 32 mm |