missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32 mm LVI Clear Vial Convenience Pack with Screw Top Finish and Marking Patch
LVI™ Vial with a sealed-in 300 μL glass limited volume insert, fused to vial to prevent needle damage. Made of Type I borosilicate glass with white ceramic write-on patch.
Supplier: DWK Life Sciences W2253260207
Description
- Borosilicate glass vial with 300 μL glass limited volume insert
- Insert is fused to vial to prevent needle damage
- Crimp top seal
- Writing patch on all vials
Chemical Identifiers
| Clear | |
| Borosilicate Glass | |
| Screw | |
| Polypropylene | |
| Yes |
| 12 mm | |
| 0.3 mL | |
| 0.3 mL | |
| Screw Cap | |
| 32 mm |
Specifications
| Green | |
| 12 mm | |
| No | |
| PTFE, Silicone | |
| 0.3 mL | |
| Screw Cap | |
| 32 mm |
| Clear | |
| Borosilicate Glass | |
| 0.3 mL | |
| Screw | |
| Polypropylene | |
| Yes |