missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ 12 x 32 mm LVI Clear Vial Convenience Pack with Screw Top Finish and Marking Patch
Description
- Type I borosilicate glass vial with sealed-in 300 μL glass limited volume insert
- Insert is fused to vial to prevent needle damage
- Screw top finish for secure closure
- White ceramic write-on marking patch on all vials
- Convenience pack format for easy handling and storage
Specifications
Specifications
| Closure Color | Black |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 0.3 mL |
| Septum | Blue PTFE, White Silicone |
| Thread Style | Screw |
| Volume (English) | 0.3 mL |
| Show More |