missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32 mm LVI Clear Vial Convenience Pack with Screw Top Finish and Marking Patch

Catalog No. 03410440
Change view
Click to view available options
Closure Color:
Black
Blue
Green
Natural
Yellow
Septum:
Blue PTFE, White Silicone
PTFE
PTFE, Silicone
Red PTFE, White Silicone
Pre-slit:
No
Yes
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Septum Pre-slit
03410440 Natural PTFE, Silicone Yes
03410439 Black PTFE No
03410431 Blue PTFE, Silicone No
03410436 Natural PTFE, Silicone No
03410433 Green PTFE, Silicone No
03410429 Black Red PTFE, White Silicone No
03410437 Black Blue PTFE, White Silicone No
03410432 Yellow PTFE, Silicone No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03410440 Supplier DWK Life Sciences Supplier No. W22532608

LVI™ Vial with a sealed-in 300 μL glass limited volume insert, fused to vial to prevent needle damage. Made of Type I borosilicate glass with white ceramic write-on patch.

  • Borosilicate glass vial with 300 μL glass limited volume insert
  • Insert is fused to vial to prevent needle damage
  • Crimp top seal
  • Writing patch on all vials

Specifications

Closure Color Natural
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit Yes
Volume (Metric) 0.3 mL
Septum PTFE, Silicone
Thread Style Screw
Volume (English) 0.3 mL
Closure Material Polypropylene
Closure Type Screw Cap
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less