missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules, 150 TF
Description
- Integrity testable
- Bidirectional flow: certain applications may require orientation
- Filter Media: Hydrophobic PTFE membrane
Applications:
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Spécifications
Spécifications
| Autoclavable | Autoclavable |
| Description | Polycap TF 150, 0.1 μm, with FNPT inlet and outlet (5 pcs) |
| Material (Membrane) | PTFE |
| Pore Size | 0.1 μm |
| Filtration Area | 2000 cm2 |
| For Use With (Application) | Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent. |
| Housing Material | Polypropylene |
| Inlet Style | Female national pipe thread (FNPT) |
| Max. Pressure | 4.1 bar (60 psi) |
| Outlet Style | Female national pipe thread (FNPT) |
| Afficher plus de résultats |