missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap Disposable Capsules, 150 TF

Catalog No. 09927232
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.45 μm
1 μm
Inlet Style:
Female national pipe thread (FNPT)
Sanitary
Outlet Style:
Female national pipe thread (FNPT)
Sanitary
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Inlet Style Outlet Style
09927232 0.1 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT)
09927456 1 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT)
09927677 0.45 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT)
09927679 0.2 μm Sanitary Sanitary
09927865 0.2 μm Female national pipe thread (FNPT) Female national pipe thread (FNPT)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09927232 Supplier Cytiva Supplier No. 2800T
Only null left

Polycap 150 TF filters for filtration of organic solutions, aggressive solutions, air and gas

  • Integrity testable
  • Bidirectional flow: certain applications may require orientation
  • Filter Media: Hydrophobic PTFE membrane

Applications:

Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.

Specifications

Autoclavable Autoclavable
Description Polycap TF 150, 0.1 μm, with FNPT inlet and outlet (5 pcs)
Material (Membrane) PTFE
Pore Size 0.1 μm
Filtration Area 2000 cm2
For Use With (Application) Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Housing Material Polypropylene
Inlet Style Female national pipe thread (FNPT)
Max. Pressure 4.1 bar (60 psi)
Outlet Style Female national pipe thread (FNPT)
Diameter (Metric) Disc 150 mm
Show More Show Less