missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Scepter™ Sterile Antimicrobial M321 Cut-Resistant Gloves
Lightweight and sterile gloves protect hands from prolonged exposure to latex and have a high level of tactile sensation. Scepter™ Sterile Antimicrobial M321 Cut-Resistant Gloves can be used as a liner or stand alone glove.
Supplier: Wells Lamont™ M321L
Description
- Stainless steel and polyester construction
- Launderable 15 times without shrinking
- Moderate tactile sensitivity
- Antimicrobial
- Sterile and ambidextrous
- Applications: Medical, organ tissue processing and pharmaceutical
- ANSI Cut Level 4
- Made in the USA
Specifications
| ASTM F1790-97, ASTM F2992-15 | |
| Uncoated | |
| ANSI A4 | |
| Stainless Steel Fiber, Polyester | |
| Large | |
| Medical, organ tissue processing, pharmaceutical | |
| Blue | |
| Sceptor™ M321 |
| Category III | |
| White | |
| Ambidextrous | |
| Cut-resistant Gloves | |
| Sterile | |
| Blue | |
| M321L |