missing translation for 'onlineSavingsMsg'
Learn More

Wells Lamont™ Jomac™ Standard Weight Cotton/Polyester Gloves

Catalog No. 114626
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
114626 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 114626 Supplier Wells Lamont™ Supplier No. WLC1666

Jomac™ Standard Weight Cotton/Polyester Gloves with loop out terrycloth construction provide protection from temperatures up to 300°F.

  • White loop-out terrycloth construction
  • Protection from temperatures up to 300°F
  • Knit wrist helps prevent dirt and debris from entering the glove

Specifications

Color White
Cut Resistance Rating ANSI A2
Hand Ambidextrous
Material Terrycloth
Product Type Cotton/Polyester Gloves
Size Large
Temperature (English) Max. 300°F
Temperature (Metric) Max 145°C
For Use With (Application) Metal Handling, Steel Processing
Glove Cuff Style Knit