missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ MechPro™ Synthetic Leather Palm Mechanics Gloves
MechPro™ Synthetic Leather Palm Mechanics Gloves are constructed of heavy duty, ribbed knit fabric for abrasion and incidental heat resistance. Double stitched in high wear areas, with a gusseted finger crotch and perforated finger fourchettes for comfort.
Supplier: Wells Lamont™ 7701XL
Description
- Gloves provide grip and dexterity for handling tools or parts
- Ribbed knit fabric for nick, abrasion, and incidental heat resistance
- Synthetic leather palm and fingertips
- Reinforced fingertips with pinched fingertip design
- Gusseted finger crotch and perforated finger fourchettes for comfort
- Double stitched in high wear areas: fingertips, index finger, and palm
- Elastic cuff with Feeltite™ hook and loop adjustable wrist closure
Specifications
| Ribbed Knit | |
| Elastic | |
| Black | |
| Synthetic Leather | |
| X-Large | |
| Hook and Loop |
| Knit | |
| Uncoated | |
| Specific | |
| Mechanic's Gloves | |
| Fleet/Maintenance Mechanics, Pipe Fitters, Electricians, Millwrights, and Various Trades Industries | |
| 7701 |