missing translation for 'onlineSavingsMsg'
Learn More

Wells Lamont™ Jomac™ Kelklave Autoclave Gloves

Catalog No. 19167800
Change view
Click to view available options
Length (English) Cuff:
5 in.
11 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Cuff
19167800 5 in.
19013586 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19167800 Supplier Wells Lamont™ Supplier No. 4225

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Jomac™ Kelklave Autoclave Gloves featuring loop-out terrycloth construction are comfortable and flexible, while also providing protection from temperatures up to 250°F.

Made from high-loop terry cloth, a natural insulator

  • Loop-out terry cloth is flexible and comfortable
  • Gauntlet cuff extends burn protection up the arm
  • Heat resistance up to 250°F
  • Ideal for autoclaves and metal handling

Specifications

Color White
Material Terrycloth
Product Type Autoclave Gloves
Size Large
Style Clute
Temperature (English) Max. 250°F
Temperature (Metric) Max 120°C
For Use With (Application) Metal Handling
Glove Cuff Style Gauntlet
Series 422
Length (English) Cuff 5 in.
Length (Metric) Cuff 13 cm
Show More Show Less