missing translation for 'onlineSavingsMsg'
Learn More

Wells Lamont™ Extra Heavyweight Cut and Sewn Terrycloth High Temperature Gloves

Catalog No. 19013272
Change view
Click to view available options
Size:
X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19013272 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19013272 Supplier Wells Lamont™ Supplier No. Y946

Extra Heavyweight Cut and Sewn Terrycloth High Temperature Gloves with loop-out terrycloth creates an insulating barrier between a hot object and the user for protection from temperatures up to 350°F.

  • Exta heavyweight cut and sewn construction
  • Loop-out terrycloth increases heat resistance
  • Gauntlet cuff extends protection up the arm to prevent burns
  • Provides protection from temperatures up to 350°F
  • Ambidextrous

Specifications

Color White
Hand Ambidextrous
Material Terrycloth
Product Type High Temperature Gloves
Size X-Large
Temperature (English) Max. 350°F
Temperature (Metric) Max 177°C
For Use With (Application) Steel Processing
Glove Cuff Style Gauntlet
Series Y946
Length (English) Cuff 5 in.
Length (Metric) Cuff 12.7 cm
Show More Show Less