missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Extra Heavyweight Cotton-Lined Terrycloth Heat Protection Gloves
Description
- Extra heavy weight terry cloth provides protection from temperatures up to 450°F
- Cotton liner for additional comfort and heat resistance
- 2.5 in. safety cuff helps protect the wrist from burns
- Loop-out construction
- Ambidextrous
Specifications
Specifications
| Coating Material | Uncoated |
| Color | Brown |
| Hand | Ambidextrous |
| Material | Terrycloth |
| Product Type | Heat Protection Gloves |
| Size | Large |
| Temperature (English) Max. | 450°F |
| Temperature (Metric) Max | 230°C |
| For Use With (Application) | High Temperatures |
| Glove Cuff Style | Safety |
| Show More |