missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Wall Cabinet, 2 Glass Doors
Description
Construction
- (1) Wall Cabinet
- (2) Framed Glass Doors
Materials
- 304 stainless steel constructionwith a polished No. 4 finish
Dimensions
- LC206-36-TMP: 36 in. L x 13 in. W x30.6 in. H
- LC206-48-TMP: 48 in. L x 13 in. W x30.6 in. H
Specifications
Specifications
| Product Type | Wall-mounted Cabinet |
| Length (English) | 48 in. |
| Color | Light Gray |
| Material | Stainless Steel |