missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ VITgrip™ Laboratory Bottles
Easy to hold laboratory bottles with accurate graduations
$183.94 - $485.25
Specifications
| Color | Clear |
|---|---|
| Material | Polypropylene |
| Sterility | Non-sterile |
| Closure Color | red |
| Closure Included | Yes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
14-380-100
|
BRANDTECH™ VITLAB™
110194 |
125 mL |
Pack of 6 Each for $237.66
|
|
|||||
|
14-380-101
|
BRANDTECH™ VITLAB™
110294 |
250 mL |
Pack of 6 Each for $270.94
|
|
|||||
|
14-380-102
|
BRANDTECH™ VITLAB™
110394 |
500 mL |
Pair for $337.50
|
|
|||||
|
14-380-103
|
BRANDTECH™ VITLAB™
110494 |
1000 mL |
Pair for $485.25
|
|
|||||
|
14-380-104
|
BRANDTECH™ VITLAB™
110594 |
2000 mL |
Each for $183.94
|
|
|||||
Description
- Contoured sides for easy one handed holding - even the 2 liter size.
- Leak proof GL45 screwcaps feature a tamper evident ring.
- Legible graduations are ±5%.
- Replacement caps available
Specifications
| Clear | |
| Non-sterile | |
| Yes | |
| Yes | |
| Slim-waisted | |
| Unlined | |
| GL 45 |
| Polypropylene | |
| red | |
| Limited-use | |
| Threaded | |
| Laboratory Bottle | |
| Polypropylene | |
| Autoclavable |