missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ VITgrip™ Laboratory Bottles
Easy to hold laboratory bottles with accurate graduations
Supplier: BRANDTECH™ VITLAB™ 110194
Description
- Contoured sides for easy one handed holding - even the 2 liter size.
- Leak proof GL45 screwcaps feature a tamper evident ring.
- Legible graduations are ±5%.
- Replacement caps available
Specifications
| 125 mL | |
| 4.23 oz. | |
| VITgrip leakproof laboratory bottle and cap with tamper-evident seal. 125mL, pack of 6 | |
| Polypropylene | |
| pack of 6 | |
| 6 | |
| 54mm | |
| Yes | |
| Yes | |
| Slim-waisted | |
| Laboratory Bottle | |
| Polypropylene | |
| 54 mm | |
| Autoclavable |
| 125 mL | |
| Clear | |
| various | |
| 103mm | |
| available | |
| Non-sterile | |
| red | |
| Limited-use | |
| Threaded | |
| 103 mm | |
| Unlined | |
| GL 45 | |
| Screw Cap |