missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ VITgrip™ Laboratory Bottles

Easy to hold laboratory bottles with accurate graduations

Supplier:  BRANDTECH™ VITLAB™ 110294

 View more versions of this product

Catalog No. 14-380-101


Only null left
Explore available promotions

Description

Description

  • Contoured sides for easy one handed holding - even the 2 liter size.
  • Leak proof GL45 screwcaps feature a tamper evident ring.
  • Legible graduations are ±5%.
  • Replacement caps available
Specifications

Specifications

250 mL
8.45 oz.
VITgrip leakproof laboratory bottle and cap with tamper-evident seal. 250mL, pack of 6
Polypropylene
6
6
64mm
Yes
Yes
Slim-waisted
Laboratory Bottle
Polypropylene
64 mm
250 mL
Clear
laboratory
149mm
pack of 6
Non-sterile
red
Limited-use
Threaded
149 mm
Unlined
GL 45
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions