missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ VITgrip™ Laboratory Bottles
Easy to hold laboratory bottles with accurate graduations
Supplier: BRANDTECH™ VITLAB™ 110494
Description
- Contoured sides for easy one handed holding - even the 2 liter size.
- Leak proof GL45 screwcaps feature a tamper evident ring.
- Legible graduations are ±5%.
- Replacement caps available
Specifications
| 1000 mL | |
| 33.8 oz. | |
| VITgrip leakproof laboratory bottle and cap with tamper-evident seal. 1000mL, pack of 6 | |
| Polypropylene | |
| 6 | |
| 6 | |
| 97mm | |
| Yes | |
| Yes | |
| Slim-waisted | |
| Laboratory Bottle | |
| Polypropylene | |
| 97 mm |
| 1000 mL | |
| Clear | |
| various | |
| 234mm | |
| pack of 6 | |
| Non-sterile | |
| red | |
| Limited-use | |
| Threaded | |
| 234 mm | |
| Unlined | |
| GL 45 | |
| Autoclavable |