missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ VITgrip™ Laboratory Bottles

Easy to hold laboratory bottles with accurate graduations

Supplier:  BRANDTECH™ VITLAB™ 110394

 View more versions of this product

Catalog No. 14-380-102


Only null left
Explore available promotions

Description

Description

  • Contoured sides for easy one handed holding - even the 2 liter size.
  • Leak proof GL45 screwcaps feature a tamper evident ring.
  • Legible graduations are ±5%.
  • Replacement caps available
Specifications

Specifications

500 mL
16.9 oz.
VITgrip leakproof laboratory bottle and cap with tamper-evident seal. 500mL, pack of 6
Polypropylene
pack of 6
Non-sterile
red
Limited-use
Threaded
192 mm
Unlined
GL 45
Autoclavable
500 mL
Clear
various
192mm
6
77 mm
Yes
Yes
Slim-waisted
Laboratory Bottle
Polypropylene
77 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions