missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Stiff 19 in. Deck/Wall Scrub
Vikan™ Stiff 19 in. Deck/Wall Scrub is ideal for covering a lot of ground in food production facilities such as meat processing plants, bakeries, canneries, and dairy plants.
Supplier: Vikan™ 70625
Description
- Wide scrubbing broom
- Ideal for cleaning heavily soiled areas
- Color-coded
Identifiants chimiques
| Scrub Brush | |
| Stiff | |
| Polypropylene | |
| FDA Compliant | |
| 19.1 in. | |
| Large |
| Polyester | |
| Yes | |
| Non-sterile | |
| Thread type Euro Hygienic | |
| 1 Ea. |
Spécifications
| Scrub Brush | |
| Stiff | |
| Polypropylene | |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 1 Ea. |
| Polyester | |
| Yes | |
| Non-sterile | |
| White | |
| 19.1 in. | |
| Large |