missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Stiff 19 in. Deck/Wall Scrub
Vikan™ Stiff 19 in. Deck/Wall Scrub is ideal for covering a lot of ground in food production facilities such as meat processing plants, bakeries, canneries, and dairy plants.
$106.50 - $116.01
Specifications
| Product Type | Scrub Brush |
|---|---|
| Bristle Material | Polyester |
| Bristle Type | Stiff |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
17227810
|
Vikan™
70624 |
Red |
Each for $106.50
|
|
|||||
|
17227812
|
Vikan™
70626 |
Yellow |
Each for $116.01
|
|
|||||
|
17227808
|
Vikan™
70622 |
Green |
Each for $116.01
|
|
|||||
|
17227809
|
Vikan™
70623 |
Blue |
Each for $116.01
|
|
|||||
|
17227811
|
Vikan™
70625 |
White |
Each for $116.01
|
|
|||||
Description
- Wide scrubbing broom
- Ideal for cleaning heavily soiled areas
- Color-coded
Specifications
| Scrub Brush | |
| Stiff | |
| Polypropylene | |
| FDA Compliant | |
| 19.1 in. | |
| Large |
| Polyester | |
| Yes | |
| Non-sterile | |
| Thread type Euro Hygienic | |
| 1 Ea. |