missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Ergonomic Shovel with Large Blade
Vikan™ Ergonomic Shovel with Large Blade is easy-to-clean and suited for moving large amounts of food product.
Supplier: Vikan™ 56013
Description
- Designed for use in direct contact with food
- The handle is reinforced with an inner aluminum tube
- It is stepped in two places to help prevent back injuries
- The neck joint has been strengthened in order to withstand heavy-duty use
- The long and large blade combination makes it suitable for shoveling large volumes
- Color-coded
Identifiants chimiques
| Ergonomic Shovel | |
| Yes | |
| Square | |
| FDA Compliant | |
| 4.05 lb. |
| Polypropylene | |
| Polypropylene, Aluminum | |
| 51.2 in. | |
| 1 Ea. |
Spécifications
| Ergonomic Shovel | |
| Blue | |
| Polypropylene, Aluminum | |
| 51.2 in. | |
| 1 Ea. |
| Polypropylene | |
| Yes | |
| Square | |
| FDA Compliant | |
| 4.05 lb. |