missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Ergonomic Shovel with Large Blade
Vikan™ Ergonomic Shovel with Large Blade is easy-to-clean and suited for moving large amounts of food product.
$137.20
Specifications
| Product Type | Ergonomic Shovel |
|---|---|
| Blade Material | Polypropylene |
| Color-coded | Yes |
| Handle Material | Polypropylene, Aluminum |
| Head Style | Square |
| Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
|
17227490
|
Vikan™
56014 |
Red |
Each for $137.20
|
|
|||||
|
17227492
|
Vikan™
56016 |
Yellow |
Each for $137.20
|
|
|||||
|
17227488
|
Vikan™
56012 |
Green |
Each for $137.20
|
|
|||||
|
17227489
|
Vikan™
56013 |
Blue |
Each for $137.20
|
|
|||||
|
17227491
|
Vikan™
56015 |
White |
Each for $137.20
|
|
|||||
Description
- Designed for use in direct contact with food
- The handle is reinforced with an inner aluminum tube
- It is stepped in two places to help prevent back injuries
- The neck joint has been strengthened in order to withstand heavy-duty use
- The long and large blade combination makes it suitable for shoveling large volumes
- Color-coded
Specifications
| Ergonomic Shovel | |
| Yes | |
| Square | |
| FDA Compliant | |
| 4.05 lb. |
| Polypropylene | |
| Polypropylene, Aluminum | |
| 51.2 in. | |
| 1 Ea. |