missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ Venture II™ Safety Glasses
Description
- Lightweight spectacles integrate a sideshield into the lens
- High-curve (9.75) dual-lens design provides more than 180° of coverage
- Coated polycarbonate lenses provide superior scratch resistance and filter 99% of all harmful UV light
- Temples adjust to four different sizes
- Pillow-soft, thermoplastic elastomer ''nose-buds'' secure glasses on face for a comfortable fit
Compliance
Meet ANSI Z87.1 requirements and CSA Z94.3 standards
Specifications
Specifications
| Lens Coating | Scratch-resistant, UV-treated, Impact-resistant |
| Certifications/Compliance | Meet ANSI Z87.1 requirements and CSA Z94.3 standards |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Temple Style | Adjustable |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate, Nylon |
| Show More |