missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Vend Pack Cut Resistant Medium Duty Glove
Description
- EDGE™ 48-707 cut and abrasion-resistant gloves provide ANSI cut level A6 and EN 388 ISO cut level F, which afford a very high level of cut protection
- Owing to their palm PU coating, these protective gloves combine good grip as well as dexterity, and are suitable for dry or slightly oily environments
- In addition, EDGE™ 48-707 gloves meet electrostatic discharge protection needs and feature anti-static capabilities
- These grey hand protection gloves also possess a seamless liner and knitted wrist, which deliver a secure fit for use in applications that require high cut resistance
Spécifications
Spécifications
| Certifications/Compliance | EN 388 |
| Certifications/Compliance (Europe) | Ecovadis Label |
| Coated Area | Palm |
| Construction | Knit |
| Cuff Material | HPE |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A6 |
| Hand | Specific |
| Latex Free | Yes |
| Afficher plus de résultats |