missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Valor™ 3000 Compact Scale
Valor™ 3000 Compact Scale features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing.
$1,556.30 - $1,556.30
Specifications
| Battery Life | 50 hr. |
|---|---|
| Battery Type | 4 C |
| Display Type | Backlit LCD |
| Dimensions (LxW) Platform | 158 mm x 146 mm (6.2 x 5.8 in.) |
| Includes | AC Adapter |
Description
- Applications: Weighing, Percent Weighing, Specific Gravity
- Display: Backlit liquid crystal display (LCD)
- Operation: AC adapter (included) or 4 C (LR14) batteries (not included)
- Communication: N/A
- Construction: Stainless steel housing and platform, up-front level indicator, load cell lock
- Design Features: Selectable environmental settings, auto tare, auto shut-off, selectable power-up unit, optional food accessories
Specifications
| 50 hr. | |
| Backlit LCD | |
| AC Adapter | |
| 32°F to 104°F, 95% RH, Non-condensing | |
| 218 x 186 x 77 mm (8.5 x 7.3 x 3 in.) | |
| 1.4 kg |
| 4 C | |
| 158 mm x 146 mm (6.2 x 5.8 in.) | |
| Stainless Steel | |
| 0°C to 40°C, 95% RH, Non-condensing | |
| 3.1 lb. |