missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Valor™ 3000 Compact Scale

Catalog No. 01918335
Change view
Click to view available options
Capacity:
3 kg, 6.6 lb.
6 kg, 13.22 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01918335 6 kg, 13.22 lb.
01918334 3 kg, 6.6 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01918335 Supplier OHAUS™ Supplier No. 83999996
Only null left

Valor™ 3000 Compact Scale features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing.

  • Applications: Weighing, Percent Weighing, Specific Gravity
  • Display: Backlit liquid crystal display (LCD)
  • Operation: AC adapter (included) or 4 C (LR14) batteries (not included)
  • Communication: N/A
  • Construction: Stainless steel housing and platform, up-front level indicator, load cell lock
  • Design Features: Selectable environmental settings, auto tare, auto shut-off, selectable power-up unit, optional food accessories

Specifications

Battery Life 50 hr.
Battery Type 4 C
Capacity 6 kg, 13.22 lb.
Display Type Backlit LCD
Dimensions (LxW) Platform 158 mm x 146 mm (6.2 x 5.8 in.)
Readability 1 g
Includes AC Adapter
Linearity ±2 g
Material Stainless Steel
Model V31X6N
Temperature (English) Operating 32°F to 104°F, 95% RH, Non-condensing
Temperature (Metric) Operating 0°C to 40°C, 95% RH, Non-condensing
Dimensions (L x W x H) 218 x 186 x 77 mm (8.5 x 7.3 x 3 in.)
Weight (English) 3.1 lb.
Weight (Metric) 1.4 kg
Show More Show Less