missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Vacuum Module with Vacuum Pump VP 1
Pump chamber for installation of vacuum pumps, with switchable power socket. Including chemical membrane pump with a nominal air flow of 2.0 m3/hour, final pressure 7 mbar and connection kit VD VP1-VP2.
$23,521.72 - $24,404.10
Spécifications
| Electrical Requirements | 50/60 Hz |
|---|---|
| Temperature (Metric) Max | 220°C |
| Overall Height (Metric) | 942 mm |
| Overall Length (English) | 581 mm |
| Overall Width (Metric) | 743 mm |
| Numéro de catalogue | Numéro du manufacturier. | For Use With | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | For Use With | Prix | Quantity & Availability | |||||
|
11103191
|
BINDER™
80122618 |
BINDER units VD023UL-120V |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
|
11103192
|
BINDER™
80122626 |
BINDER units VD115UL-120V |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
|
11103199
|
BINDER™
80122622 |
BINDER units VD056UL-120V |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
Description
- Temperature range:
- +9°C above ambient temperature to +220 °C
- Controller with digital display of pressure and temperature
- Program-controlled drying monitoring with automatic ventilation at end of process
- Internal data logger, measured values can be read out in open format via USB
- 1 aluminum expansion rack, can be custom-positioned
- Inert gas connection
- Universal access port DN 16 - for the introduction of external measuring devices
- Shatterproof, spring-mounted safety glass panel
- Large viewing window with option of interior lighting
Spécifications
| 50/60 Hz | |
| 942 mm | |
| 743 mm |
| 220°C | |
| 581 mm | |
| 230 V |