missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Vacuum Module with Vacuum Pump VP 1

Catalog No. 11103191
Change view
Click to view available options
For Use With:
BINDER units VD023UL-120V
BINDER units VD056UL-120V
BINDER units VD115UL-120V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
11103191 BINDER units VD023UL-120V
11103192 BINDER units VD115UL-120V
11103199 BINDER units VD056UL-120V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11103191 Supplier BINDER™ Supplier No. 80122618

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pump chamber for installation of vacuum pumps, with switchable power socket. Including chemical membrane pump with a nominal air flow of 2.0 m3/hour, final pressure 7 mbar and connection kit VD VP1-VP2.

  • Temperature range:
  • +9°C above ambient temperature to +220 °C
  • Controller with digital display of pressure and temperature
  • Program-controlled drying monitoring with automatic ventilation at end of process
  • Internal data logger, measured values can be read out in open format via USB
  • 1 aluminum expansion rack, can be custom-positioned
  • Inert gas connection
  • Universal access port DN 16 - for the introduction of external measuring devices
  • Shatterproof, spring-mounted safety glass panel
  • Large viewing window with option of interior lighting

Specifications

Amperage 1.8 to 3.4
Electrical Requirements 50/60 Hz
Depth (Metric) 581 mm
Weight (Metric) 70 kg
Temperature (Metric) Max 220°C
For Use With BINDER units VD023UL-120V
Overall Height (Metric) 942 mm
Overall Length (English) 581 mm
Overall Width (Metric) 743 mm
Voltage 230 V