missing translation for 'onlineSavingsMsg'
Learn More

UVP High-Performance Mineralight™ Display Lamps: Replacement Tubes

UVP 25-watt tubes providing hours of UV illumination when used with High-Performance Mineralight Display Lamps.

Supplier:  UVP 34006001

 Afficher plus de versions de ce produit

Numéro de catalogue. UVP34006001


Il en reste null

Description

Description

  • 25-watt UV tubes for bright illumination
  • Available with 254nm, 302nm or 365nm UV
  • Use the brackets included with the lamp to attach the lamp to the ceiling or other structure for overhead UV illumination
  • Dimensions: 18.5L x 4.75W x 5 in.H

Fluorescence, Sterilization, Inspection

Spécifications

Identifiants chimiques

25 W
17.12 in.
1 Ea.
Fluorescence, sterilization, inspection
434.84 mm

Spécifications

25 W
Fluorescence, sterilization, inspection
17.12 in.
1 Ea.
365 nm
Model UVL-225D and UVSL-225D Mineralight™ display UV lamp
434.84 mm
Replacement Longwave Tube
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions