missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP High-Performance Mineralight™ Display Lamps: Replacement Tubes
UVP 25-watt tubes providing hours of UV illumination when used with High-Performance Mineralight Display Lamps.
$114.23 - $455.07
Specifications
| Wattage | 25 W |
|---|---|
| For Use With (Application) | Fluorescence, sterilization, inspection |
| Length (English) | 17.12 in. |
| Length (Metric) | 434.84 mm |
| Packaging Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Product Type | Wavelength | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Wavelength | Price | Quantity & Availability | ||||
|
UVP34007301
|
UVP
34007301 |
Replacement Shortwave Tube | 254 nm |
Each for $166.88
|
|
||||
|
UVP34006001
|
UVP
34006001 |
Replacement Longwave Tube | 365 nm |
Each for $114.23
|
|
||||
|
UVP34007201
|
UVP
34007201 |
Replacement Midwave Tube | 302 nm |
Each for $455.07
|
|
||||
Description
- 25-watt UV tubes for bright illumination
- Available with 254nm, 302nm or 365nm UV
- Use the brackets included with the lamp to attach the lamp to the ceiling or other structure for overhead UV illumination
- Dimensions: 18.5L x 4.75W x 5 in.H
Fluorescence, Sterilization, Inspection
Specifications
| 25 W | |
| 17.12 in. | |
| 1 Ea. |
| Fluorescence, sterilization, inspection | |
| 434.84 mm |