missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals USA Standard Sieve, 400 Mesh
Brass frame and Stainless-steel mesh sieves
$328.18 - $713.84
Spécifications
| Description | 400 Mesh |
|---|---|
| Type | Sieve |
| Certifications/Compliance | ASTM E11 |
| Frame Material | Brass |
| Mesh Material | Stainless Steel |
| Numéro de catalogue | Numéro du manufacturier. | Diameter (Metric) Outer | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Diameter (Metric) Outer | Prix | Quantity & Availability | |||||
|
AA39995ON
|
Thermo Scientific Chemicals
039995ON |
7.62 cm |
chaque for $328.18
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
AA39995NR
|
Thermo Scientific Chemicals
039995NR |
20.3 cm |
chaque for $713.84
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
- Sieves are full height
Sieve Depths
- 3 in. diameter sieves are 1 in. deep
- 8 in. diameter sieves are 2 in. deep
- 12 in.diameter sieves are 3 in. deep
Spécifications
| 400 Mesh | |
| ASTM E11 | |
| Stainless Steel |
| Sieve | |
| Brass | |
| 400 |
RUO – Research Use Only