missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals USA Standard Sieve, 400 Mesh

Brass frame and Stainless-steel mesh sieves

Supplier:  Thermo Scientific Chemicals 039995NR

 View more versions of this product

Catalog No. AA39995NR


Only null left

Description

Description

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
  • Sieves are full height

Sieve Depths

  • 3 in. diameter sieves are 1 in. deep
  • 8 in. diameter sieves are 2 in. deep
  • 12 in.diameter sieves are 3 in. deep
Specifications

Chemical Identifiers

400 Mesh
ASTM E11
Stainless Steel
Sieve
Brass
400

Specifications

400 Mesh
5.08 cm
ASTM E11
20.3 cm
Stainless Steel
2 in.
Sieve
8 in.
Brass
400
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

RUO – Research Use Only