missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Universal Replacement Buckets

Manufactured from a unique polypropylene copolymer plastic that is both durable and lightweight. Universal Replacement Buckets are color-coded for easy identification of waste vs. fresh solution.
$110.06 - $172.62
Specifications
| Product Type | Bucket |
|---|---|
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Color | Capacity (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Capacity (Metric) | Price | Quantity & Availability | ||||
19168754
![]() |
Contec™
UBKT0001 |
Blue | 25 L |
Each for $124.74
|
|
||||
19168755
![]() |
Contec™
UBKT0002 |
Red | 25 L |
Each for $124.74
|
|
||||
19033699
![]() |
Contec™
UBKT0003 |
Gray | 25 L |
Case for $124.74
|
|
||||
19033701
![]() |
Contec™
UBKT0005 |
Red | 20 L |
Case for $110.06
|
|
||||
19033702
![]() |
Contec™
UBKT0006 |
Blue | 20 L |
Case for $117.38
|
|
||||
19169126
![]() |
Contec™
UBKT0008 |
Red, Blue and Gray | 15 L |
Case of 3 Each for $172.62
|
|
||||
|
191305918
|
Contec™
2617 |
Silver | 27 L |
Each for $172.62
|
|
||||
Description
- Designed for Contec™ Stainless Steel and Polypropylene Double Bucket System
- Compatible with all common disinfectant solutions and most common solvents
- Fully autoclavable at 121°C for 30 min.
- Interchangeable
- Capacity: 5 gal. (20 L) or 6.5 gal. (25 L)
- Cart sold separately
Specifications
| Bucket | |
| Autoclavable | |
| Reusable | |
| Non-sterile |