missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Universal Replacement Buckets
Description
- Designed for Contec™ Stainless Steel and Polypropylene Double Bucket System
- Compatible with all common disinfectant solutions and most common solvents
- Fully autoclavable at 121°C for 30 min.
- Interchangeable
- Capacity: 5 gal. (20 L) or 6.5 gal. (25 L)
- Cart sold separately
Specifications
Specifications
| Product Type | Bucket |
| Capacity (Metric) | 27 L |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| Color | Silver |
| Disposable | Reusable |
| For Use With (Equipment) | Contec 2700 Cart |
| Sterility | Non-sterile |